Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Tape
  • Measuring Tape
  • Measuring Tape

Measuring Tape SFGL25-55BL

4.40 (5)
Item.#
05863006
Mfr.#
SFGL25-55BL
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
JIS Standard
1st class
Material (case)
ABS resin
Body Weight (g)
360
TRUSCO Part Number
292-0476
Materials (tape)
SK85 (OLD SK5) (White polyester paint)
Scale Specification
Meter scale
Tape Width (mm)
25
Length (m)
5.5
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During canning operation
2
From Japan
On 2018-02-28 13:34:41
I noticed it since purchasing, but the scale was only displayed on the surface cotton surface and I wanted it with both side graduations. I want you to put it as a comment on the order screen.
This review is about item#5863006.
Architecture
5
From Japan
On 2015-03-02 15:09:03
I am useful.
This review is about item#05863006.
Steel frame measurement
5
From Japan
On 2014-10-31 13:08:52
It is hard to break and is always useful.
This review is about item#05863006.
Sign H × W, shutter H × W dimensioning.
5
From Japan
On 2014-01-19 14:21:14
I used a variety of measures, but in the end Tajima's major is easy to use. It will not break. When measuring a long object, do not break, endure. I'd like to improve this here when I am in the next model. I have not used other things for about 10 years now.
This review is about item#05863006.
Reinforcing bar length
5
From Japan
On 2013-03-18 17:23:34
After all the Tajima scale is comfortable to use! It is! It was a bit disappointing that there was no memory on the back.
This review is about item#05863015.