Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape

Measuring Tape SFGL25-75BL

5.00 (4)
Item.#
05863015
Mfr.#
SFGL25-75BL
Package Qty.
1PC
Ship pack of
1
46.34 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Materials (cover)
Elastomer resin
JIS Standard
1st class
Material (case)
ABS resin
Body Weight (g)
470
TRUSCO Part Number
292-0484
Materials (tape)
SK85 (OLD SK5) (White polyester paint)
Scale Specification
Meter scale
Tape Width (mm)
25
Length (m)
7.5
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Shock absorber Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2015-03-02 15:09:03
Come in handy to have
This review is about item#05863006.
Steel Measurements
5
From Japan
On 2014-10-31 13:08:52
Unbreakable, I always come in handy.
This review is about item#05863006.
Signs of H × W, H × W dimensioning of the shutter.
5
From Japan
On 2014-01-19 14:21:14
I was using a variety of measures, eventually measure is easy to use made of Tajima. Not broken. When you measure the long object, it does not break, endure. Here improved Do not want to over and the like are turned into when the next model. The other other things are not using for about the past 10 years.
This review is about item#05863006.
The length of the rebar
5
From Japan
On 2013-03-18 17:23:34
After all, Tajima scale is good comfortable to use! ! The memory was not a little, I was disappointed in the back.
This review is about item#05863015.