Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tipped (clearing underbrush,  cutting grass,twigs )

Tipped (clearing underbrush, cutting grass,twigs ) UL-40

4.40 (5)
Item.#
05863137
Mfr.#
UL-40
Package Qty.
1Sheet
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.9
Hole Diameter (phi mm)
25.4
Size
255x40P
Number of Blades (p)
40
Outer Diameter (phi mm)
255
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When mowing such as levee side
5
From Japan
On 2016-08-18 18:24:17
There are few chips flying, sharpness is also good. It is good if the price is cheaper.
Grass cutting
4
From Japan
On 2013-09-13 15:24:26
If the chip is strong and it is about twigs, it will be easy to cut. Although there is no particular improvement, it is better to lower the price as much as possible. After that, how much durability is there.
This review is about item#05863121.
Mowing of the bank
5
From Japan
On 2013-08-30 17:36:14
Since it can be reaped smoothly so that it can be sucked into the grassroots, it is pleasant even if you are mowing.
This review is about item#05863121.
Row cutting of rice field
4
From Japan
On 2013-07-19 19:41:01
There is nothing but to price. I feel that chips are difficult to fly. Tipping saws will be a good product just to price. Cheap tipping saws of home centers are lost in cheap buying. Since there is a chip sharpener, it seems to be used for quite a long time.
This review is about item#05863137.
I am using it for grass cutting in the flower garden.
4
From Japan
On 2011-07-04 14:07:51
The price is high but I always use it because it is durable.
This review is about item#05863121.