Buy more than* S$200* and get FREE SHIPPING

  • Chip Saw, Weed and Bamboo Mowing

Chip Saw, Weed and Bamboo Mowing RVS-36T

4.33 (3)
Item.#
05863146
Mfr.#
RVS-36T
Package Qty.
1Sheet
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Bamboo, bamboo cutting / miscellaneous grass / scrub cutting
Number of Blades (p)
36
Outer Diameter (phi mm)
230
Blade Thickness (mm)
1.9
Hole Diameter (phi mm)
25.4
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Weed mowing
4
From Japan
On 2018-03-23 17:18:43
Smaller purchase rotation than ever It does not get tired, grass does not get tangled Stress alleviation work is advanced. Break, somewhat satisfied
This review is about item#5863146.
Mainly used for bamboo grass cutting
4
From Japan
On 2017-07-23 15:07:54
I was satisfied with sharpness and durability. I cut the bamboo grass quite a bit, but it seems to be still usable.
This review is about item#5863155.
Mow cutting work
5
From Japan
On 2017-05-27 15:56:23
Sharpness is also good, it is also good feeling. Also, it is light and makes work easier.
This review is about item#5863146.