Buy more than* S$200* and get FREE SHIPPING

  • Helmet Mesh II, Asuka

Helmet Mesh II, Asuka ST-1820-FZ

4.33 (3)
Item.#
05863401
Mfr.#
ST-1820-FZ
Package Qty.
1PC
Ship pack of
1
66.51 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Length L x Width W x Height H) (mm)
272x210x150
Material
ABS
Color
White
Impact Absorption Liner (Polystyrene Foam)
available
Weight (g)
445
Application
Protection against crash, projecting items, and falling items
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Landscaping works
5
From Japan
On 2015-03-18 16:29:32
After all, I like the air vents are open.
This review is about item#05863401.
Precursor research, used in repair work
4
From Japan
On 2013-09-02 15:16:29
Previously, I was allowed to buy again in order to align since the purchase. Design, we are satisfied with the function. If price is a little more cheaper, but is to satisfy more. . .
This review is about item#05863401.
Field work
4
From Japan
On 2007-11-21 08:01:35
I bought in the style-oriented Somehow looks good (^. ^)
This review is about item#05863417.