Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Helmet Mesh II, Asuka
  • Helmet Mesh II, Asuka
  • Helmet Mesh II, Asuka
  • Helmet Mesh II, Asuka

Helmet Mesh II, Asuka ST-1820-FZ

4.33 (3)
Item.#
05863417
Mfr.#
ST-1820-FZ
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Length L x Width W x Height H) (mm)
272x210x150
Material
ABS
Color
Blue
Impact Absorption Liner (Polystyrene Foam)
available
Weight (g)
445
Application
Protection against crash, projecting items, and falling items
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Landscaping construction
5
From Japan
On 2015-03-18 16:29:32
After all it is good that the vent is open.
This review is about item#05863401.
Used in building survey, repair work
4
From Japan
On 2013-09-02 15:16:29
Since I bought it before, I bought again to make it all right. I am satisfied with design and function. If the price is a bit cheaper, I am more satisfied. . .
This review is about item#05863401.
Site work
4
From Japan
On 2007-11-21 08:01:35
I bought it with style emphasis Somehow looks good (^. ^)
This review is about item#05863417.