Buy more than* S$200* and get FREE SHIPPING

  • Wireless Thermometer

Wireless Thermometer AD-5661 (AD-5661-01 EXTERNAL SENSOR SET)

by A&D
3.00 (2)
Item.#
05863882
Mfr.#
AD-5661 (AD-5661-01 EXTERNAL SENSOR SET)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pricision (deg C)
+/- 1 (0 degree c - 50 degree c ), +/- 2 (-20 degree c to-0.1 degree c )
Temperature Range (deg C)
(Body sensor) 0 to 50 (External sensor) -20-50
Outside Dimension (mm)
BODY 117 (W) X 130 (H) X 30 (D) / EXTERNAL SENSOR 77 (W) X 110 (H) X 30 (D)
TRUSCO Part Number
321-4656
Specification
Radio equipment type/number: specified low power radio equipment/certification number 01YVA1052 (AD-5661-01 External sensor distance: about 100 m(forcast distance) If you used the external sensor at 0 degree c or less , radio wave propagation distance to sign
Resolution Capability
0.1 deg C
Power
Unit 3 AA batteries / external three AAA batteries wireless sensor
Weight (g)
Body: about 253 (battery included) External sensors:about 136 (battery included)
Caution
No condensation
Accessories
Battery, external sensor, manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Temperature management of goods warehouse
5
From Japan
On 2016-11-24 14:43:33
It lent to hope has been requested destination, but also a separate building like radio waves arrive, we ask them to use happy.
This review is about item#5863882.
Temperature control
1
From Japan
On 2015-10-08 17:47:31
Studio F at the initial failure, were sent by prepayment.
This review is about item#05863882.