Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sweat Removing Flap

Sweat Removing Flap -

by Ito
3.75 (4)
Item.#
05863907
Mfr.#
-
Package Qty.
1Box(30Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
35 x 225
Description 2
Refreshing Eye protection
Material
Absorbing portion / Pulp sheet Portion corresponding to skin / non-woven fabric
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Onsite work and private outing
5
From Japan
On 2017-08-29 17:29:41
I often suck up sweat. Because it is thin, it does not matter. I stick to hit not only the forehead but also the head. Cut and paste it to make it perfectly clear. When sweating like a waterfall, it can not be absorbed but it is better than not being attached.
This review is about item#5863907.
During machine maintenance
1
From Japan
On 2017-07-28 16:00:06
Absorption of sweat is good and the price is also good, but because it will peel quickly The frequency of replacement is high.
This review is about item#5863907.
Hat from driving operation
5
From Japan
On 2016-07-10 22:41:03
Because cost performance is good, it can be changed smoothly.
This review is about item#05863907.
Interior work
4
From Japan
On 2012-09-07 21:33:10
The inside of the helmet (part of the forehead) is slightly curved and it is difficult to paste the tape. I want you to make the shape of the tape a little easier to paste in 3D.
This review is about item#05863907.