Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Eco Friendly Skirt
  • Eco Friendly Skirt
  • Eco Friendly Skirt
  • Eco Friendly Skirt

Eco Friendly Skirt E1050

Item.#
05868396
Mfr.#
E1050
Package Qty.
1Sheet
Ship pack of
1
69.12 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Color
Navy
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Alteration
Not possible
Skirt Length (cm)
53
Related Product MonotaRO Number
Best (Eco-stripe)
Material
Recycled Polyester 65% Polyester 35%
Size
No. 11
Hip (cm)
99
Waist (cm)
67