Buy more than* S$200* and get FREE SHIPPING

  • Eco Friendly Skirt
  • Eco Friendly Skirt
  • Eco Friendly Skirt
  • Eco Friendly Skirt

Eco Friendly Skirt E1050

Item.#
05868432
Mfr.#
E1050
Package Qty.
1Sheet
Ship pack of
1
70.07 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color
Navy
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Skirt Length (cm)
55
Size
No. 19
Material
Recycled Polyester 65% Polyester 35%
Hip (cm)
116
Waist (cm)
86