Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE 223

4.25 (8)
Item.#
05868947
Mfr.#
223
Package Qty.
1Pair
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For work which using various oils and solvent, like machinery industry, ironworker industry, physics and chemistry, part washing and paint job, printing industry and chemicals manufacturing industry.
Color
Yellow
Type
Super soft type for common solvents
Palm Width (cm)
11.7
Middle Finger Length (cm)
7.8
Size
Lw
Material (reverse side)
100% cotton(knitted fabric)
Thickness (mm)
1.0 (lining is included)
AS ONE Part Number
6-923-01
Material (surface)
Polyurthane
Overall Length (cm)
33
TGK Product Number
716-87-09-02
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I am using it for solvent cleaning at the time of painting work.
5
From Japan
On 2017-01-06 12:06:59
I use it because the hardness of rubber is very easy and very easy to use.
This review is about item#3340775.
For washing work by thinner
4
From Japan
On 2016-12-12 16:54:03
So much easier to use. The durability is so wonderful.
This review is about item#3340775.
washing up
4
From Japan
On 2016-06-13 15:40:35
Although it might be out of working use, but hand washing with a detergent a little hand slipping but it was within expectation
This review is about item#05868956.
Degreasing work with volatile chemicals
3
From Japan
On 2015-10-21 00:09:38
It is slippery (not comparing with other products, the level of this product is commonplace).
This review is about item#05868956.
Cleaning of paint supplies
5
From Japan
On 2015-04-07 09:20:13
It can also wash small finishing paint supplies, it is very easy to use. It also has durability and lasts long.
This review is about item#03340775.
Painting work
5
From Japan
On 2012-06-06 14:06:36
Supple sheer and supple. It is easy to do detailed work such as washing the gun after painting. I think that durability is also good for thin, and cost performance is high.
This review is about item#05868956.
It is used when applying a base solution containing organic solvent to wood products
4
From Japan
On 2011-11-14 13:55:40
I am satisfied with the soft and fine work can be done without difficulty I do not yet know how long it can be used without hardening in the future, but I want to purchase again if the resistance is high
This review is about item#05868956.
It is used for pickling pickling.
4
From Japan
On 2011-08-29 09:00:17
It is soft and easy to use. I would like to use it in the future.
This review is about item#03340775.