Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Letter Scale Selector

Letter Scale Selector SLS-200

5.00 (3)
Item.#
05869053
Mfr.#
SLS-200
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weighing (g)
200
Color
Gray
Product Weight (g)
500
Minimum Display (g)
2
Measurement Plate Size Loading Dimension (mm)
110x110
Body Dimensions (Width x Depth x Height) (mm)
120x176x173
Main Material
P.S RESIN
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weighing of mail items
5
From Japan
On 2016-03-24 09:53:06
I am satisfied.
This review is about item#05869062.
Weigh the mail piece
5
From Japan
On 2015-05-14 22:20:02
Compact, not taking up space, the price is reasonable
This review is about item#05869062.
Regular metering of Yu-Mail
5
From Japan
On 2013-06-04 14:05:28
Cost effectiveness, the weight of a large envelope is easy to measure, memory is also easy to see.
This review is about item#05869062.