Buy more than* S$200* and get FREE SHIPPING

  • Letter Scale Selector

Letter Scale Selector SLS-500

5.00 (3)
Item.#
05869062
Mfr.#
SLS-500
Package Qty.
1PC
Ship pack of
1
45.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Product Weight (g)
500
Measurement Plate Size Loading Dimension (mm)
110x110
Minimum Display (g)
5
Body Dimensions (Width x Depth x Height) (mm)
120x176x173
Main Material
P.S RESIN
Color
Gray
Weighing (g)
500
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weighing of mail
5
From Japan
On 2016-03-24 09:53:06
We are satisfied.
This review is about item#05869062.
Measure the weight of the mail
5
From Japan
On 2015-05-14 22:20:02
Compact and without taking the location, price is also affordable
This review is about item#05869062.
Weighing of regular Yu
5
From Japan
On 2013-06-04 14:05:28
And cost-effective, is a big weight of the envelope is also easy to scale, memory is also easy to see.
This review is about item#05869062.