Buy more than* S$200* and get FREE SHIPPING

  • N Type Nozzle

N Type Nozzle 038 041

3.33 (3)
Item.#
05869272
Mfr.#
038 041
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Outer Diameter (mm)
19
Nozzle Inside Diameter (phi mm)
15
Compatible
N (Built-in nozzle insulator)
Current (A)
180/200
Overall Length (mm)
75
Type
180 / 200 A STRAIGHT
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2015-11-19 18:10:06
I would like to use it if there is something thinner ahead.
This review is about item#05869263.
On the welding torch
3
From Japan
On 2014-05-01 09:13:13
Can be used normally for Pana torch, because it is a consumable item, is it good?
This review is about item#05869272.
welding
4
From Japan
On 2014-03-12 18:57:21
There is no problem in particular.
This review is about item#05869263.