Buy more than* S$200* and get FREE SHIPPING

  • Key Box

Key Box ODC-30

Item.#
05869385
Mfr.#
ODC-30
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Height (mm)
35
Color
Ivory
Height (mm)
415
Number of Holders
30 pieces
Accessories
Business card holder: with a key holder attached Seal no.: From 1-50 seal number Business cards card: card can fill in the "id", "order" mounting location Clearance card: organizing cards can be categorized by number key
Depth (mm)
53
Others
Number of the combination lock cannot be changed.
Width (mm)
350
Type
Dial lock type