Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Key Box

Key Box ODC-10

Item.#
05869394
Mfr.#
ODC-10
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Height (mm)
35
Color
Ivory
Type
Combination lock type
Width (mm)
200
Accessories
Business card holder: with a key holder is attached Seal no.: From 1-50 Business cards: places like ' number' , 'rank' , ' mounting location' can be filled in Clearance card: Cards can be classified according to the key no.
Depth (mm)
53
Others
Number of the combination lock cannot be changed.
Height (mm)
295
Number of Holders
Ten pieces