Buy more than* S$200* and get FREE SHIPPING

  • Key Box

Key Box OC-30

5.00 (2)
Item.#
05869403
Mfr.#
OC-30
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Height (mm)
35
Type
Disk cylinder lock type
Accessories
Key chain (my holder), seal number and 11 business cards where ' rank' ' mounting location ' number ' field can be filled in , With Seal number from 1 to 50Spare key x 2
Height (mm)
415
Depth (mm)
53
Color
Ivory
Number of Holders
30 pieces
Width (mm)
350
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For storing spare keys for vehicles, heavy equipment, etc.
5
From Japan
On 2015-09-10 10:38:15
After ordering, the item arrived by delivery on the next day. When using it immediately, it was manufactured sturdier than I thought, the key holder was easy to use, the shelf width also secured the ideal size. I would like you to attach a sticky holder for sorting to the outside of the key box if you request it.
This review is about item#05869403.
Key storage
5
From Japan
On 2015-06-11 00:50:22
Unexpectedly heavy keys are put in this case unexpectedly light, you can organize it cleanly and conveniently. It is light and strong.
This review is about item#05869403.