Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Key Box

Key Box OC-10

5.00 (2)
Item.#
05869412
Mfr.#
OC-10
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Handle Height (mm)
35
Type
Disk cylinder lock type
Accessories
Key chain (my holder), seal number and 11 business cards where ' rank' ' mounting location ' number ' field can be filled in , With Seal number from 1 to 50Spare key x 2
Height (mm)
295
Depth (mm)
53
Color
Ivory
Number of Holders
Ten pieces
Width (mm)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For storing spare keys for vehicles, heavy equipment, etc.
5
From Japan
On 2015-09-10 10:38:15
After ordering, the item arrived by delivery on the next day. When using it immediately, it was manufactured sturdier than I thought, the key holder was easy to use, the shelf width also secured the ideal size. I would like you to attach a sticky holder for sorting to the outside of the key box if you request it.
This review is about item#05869403.
Key storage
5
From Japan
On 2015-06-11 00:50:22
Unexpectedly heavy keys are put in this case unexpectedly light, you can organize it cleanly and conveniently. It is light and strong.
This review is about item#05869403.