Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Key Hanger
  • Key Hanger
  • Key Hanger

Key Hanger MG-10

5.00 (7)
Item.#
05869421
Mfr.#
MG-10
Package Qty.
1Set
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Holders
10 pieces
Dimensions (Width W x Height H) (mm)
320 X 130 (includes Keychain)
Material
Hanger body: ABS plastic Key holder: ABS plastic, polyethylene plastic Iron plate :SPCC Film: A-PETE
Withstand Load (kg)
2
Weight (g)
200
Accessories
Holder Red / Pink / Blue / Yellow / Green 5 colors x 2 each / magnet, double-sided tape
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Key management of various rooms
5
From Japan
On 2018-05-25 21:58:24
It is hard to put on a little hook when removing the key and returning, but there is no problem except it. It has many keys and it is convenient because you can choose the installation method. Above all, Cospa is outstanding.
This review is about item#5869421.
In the office
5
From Japan
On 2017-11-08 17:42:29
It helped to organize the keys and it became easier to manage by separating colors by color.
This review is about item#5869421.
Cleanliness
5
From Japan
On 2014-03-31 11:21:00
It was saved because we were able to install without choosing the place with magnet and hook.
This review is about item#05869421.
Company key arrangement
5
From Japan
On 2013-12-09 22:17:55
It was good that the magnet was stronger than I expected. Buy this quality at the price here! It is!
This review is about item#05869421.
Key storage management
5
From Japan
On 2013-09-01 22:45:22
Magnets attached to the main body, metal fittings for loading magnets, neither detachable nor unfortunately can not be said to be easy to peel off, but unfortunately, in terms of ease of use such as shape design and detachment, it is difficult to substitute for other uses.
This review is about item#05869421.
I use it for home use
5
From Japan
On 2013-02-05 23:16:52
It is good because it is very easy to use because the magnet is attached and the magnetic force is quite strong
This review is about item#05869421.
Various kinds of key storage
5
From Japan
On 2013-01-30 17:44:35
There are many keys in the company, and various people use it, but people who want to use it forgetting to put it in the pocket seem to be troubled by searching around. If you use this product you will have a habit of restoring immediately. You know the key you want to use right away and you can quickly find the key that is not back. It is recommended.
This review is about item#05869421.