Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304Bucket, Press

18-8, SUS304Bucket, Press -

5.00 (1)
Item.#
05869604
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Type
Wooden handle
Internal Diameter (phi mm) x Internal Depth (mm)
355x280
Material
Stainless steel 18-8 (SUS304)
TKG Part
4-0149-0503
Material (Body)
Stainless steel (SUS304)
Capacity (L)
20
TRUSCO Part Number
500-7313
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food raw material weighing
5
From Japan
On 2013-12-08 14:42:37
Because there is no step on the inside, easy to clean
This review is about item#06736037.