Buy more than* S$200* and get FREE SHIPPING

  • Extension High Pressure Hose

Extension High Pressure Hose 6.389-092.0

5.00 (1)
Item.#
05869665
Mfr.#
6.389-092.0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
10
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
1.39
Compatible Body
K2.010, K2.020, K2.021, K2.030, K2.250, K2.360, K2.99M(50Hz)(60Hz), K3.150, K5.680(60Hz)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of the car, car wash and store wall
5
From Japan
On 2014-07-23 18:05:22
Hose even, than that of the standard equipment, if you are firm, it is very easy to use. Hopefully, the price, if a little cheaper, you will be saved.
This review is about item#05869656.