Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Box
  • Tool Box
  • Tool Box

Tool Box D-5000

4.62 (8)
Item.#
05869692
Mfr.#
D-5000
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf)
110 (Handle)
Withstand Load (kg)
500
Color
(Lid) Blue, blue (main part)
Material
Copolymer
Specification
With tray (with a large guard plate convenient for carrying, 90mm depth) .With keyhole. Large handle (retractable with fixed-function, round, large and easy to hold handle )
Outer Dimensions (Length L x Width W x Height H) (mm)
538x359x347
Capacity (L)
38
Weight (kg)
3.5
Description 2
Proper storage! Both are opened!!
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Chemical entering for automobile maintenance
5
From Japan
On 2018-04-19 22:16:55
It is expensive in this type of tool box, but it is reliable and reliable anyway. It will be unavoidable to be heavy accordingly. Because there is a pretty deep depth, Wachores' parts cleaner (BC - 8 and BC - 9) also enters in a vertical position. It is also convenient to be able to open from either side. In addition, we also own a landscape D - 6000, which stores tools such as torque wrenches. Since the Doctor series has various sizes, I think that it is good to use properly according to the purpose.
This review is about item#5869692.
Used to bring tools to a fishing boat
4
From Japan
On 2017-04-24 17:04:01
On the "Doctor" bought at the fishing shop, there was a nonskid rubber (EVA?) At the use of the deck attached to the four corners of the bottom. There was not attached to the one of the tool holder I bought this time.
This review is about item#5869692.
Although it is a tool box, it is purchase for use as a fishing tool
5
From Japan
On 2015-10-15 00:53:51
It is very strong. It is purchased for jigging. A lot of heavy metal jigs also entered handle firmly, easy to use, easy to carry.
This review is about item#05869692.
Private (hobby: fishing)
5
From Japan
On 2015-06-09 15:58:29
One thing that has capacity, and one that sits instead of a chair, I am glad that I can wash up with water even if it gets dirty. I am handy when I go fishing.
This review is about item#05869692.
Tool entry
4
From Japan
On 2015-01-22 09:54:03
GOOD than if there is rubbing rubber
This review is about item#05869692.
Business trip tool
4
From Japan
On 2014-06-06 11:40:35
Since the tool box I used was broken, I thought that it would be plentiful in size as well and I thought that the size was also good, but it was heavy except for it, so it would have been better if it was a little smaller.
This review is about item#05869692.
Fishing gear storage
5
From Japan
On 2013-08-09 22:27:43
I bought it for 1,000 yen coupons with great advantage. I am satisfied.
This review is about item#05869692.
Air conditioning construction
5
From Japan
On 2013-02-24 18:02:34
There are plenty of parts and the box is durable.
This review is about item#05869692.