Buy more than* S$200* and get FREE SHIPPING

  • Tool Bag
  • Tool Bag
  • Tool Bag
  • Tool Bag

Tool Bag MB-330

3.86 (14)
Item.#
05869717
Mfr.#
MB-330
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Description 2
Strongly support the maintenance work, back to top. Outstanding durability, lightfastness and storing power! Stylish design Mr. Toolbag Easy to use full open type Wrinkle resistant and pevents from becoming out of shape Durability, excellent light resistance (using high quality polyester) Cushioning softens the shock impact (using polyethylene foam)
Outer Dimensions (Length L x Width W x Height H) (mm)
330x230x230
Specification
Inside and outside pocket W zipper easy to open and close 2-WAY Shoulder
Main Part Dimension (mm)
330Lx230Wx230H
Customer Reviews
5 star 6
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 3.86
14 Customer Reviews
The reviews are automatic translation.
Inspection tool
5
From Japan
On 2018-02-01 15:35:05
It is easy to use and satisfied. It is popular among employees.
This review is about item#5869717.
Used to carry small tools at the work site
4
From Japan
On 2017-11-19 14:57:30
The size is exactly convenient to use It's handy because it did not have anything like it …apparently
Civil engineering work, loading
3
From Japan
On 2017-08-17 17:48:30
Because it is easy to use, it is very handy. If the shoulder strap is a little more firm, it is perfect.
This review is about item#5869726.
Carrying tool
4
From Japan
On 2017-07-10 21:07:56
Because it moves by motorcycle, the point which can be shawled is very helpful. Capacity was secured securely, and everything that I wanted to enter was entered. If there is a point of dissatisfaction, if the shoulder belt is adjusted short, is the place where the shoulder force pad stops at an exceptional position?
This review is about item#5869726.
Move to the site such as props
3
From Japan
On 2017-03-17 16:52:49
Making is certain I think that it is easy to use if the tool is not going to rampage by reducing the partition inside In the shoulder belt is thin and the rubber pad is like a decoration and it is not practical
This review is about item#5869726.
It is very strong
5
From Japan
On 2017-02-14 17:42:07
It is quite heavy when you put a lot of tools, but it is still solid. It is very easy to take out contents as it opens. It is very nice to have the contents easy to take out. Because the chuck is solid, you can feel securely opening and closing. A slightly larger size has a pattern It is very convenient to get a longer tool
This review is about item#5869726.
During machine maintenance
1
From Japan
On 2016-12-24 13:44:23
The zipper handle broke immediately after use, and the cloth broke along the back seams. I was very sorry.
This review is about item#5869717.
Summary storage of detailed equipment
2
From Japan
On 2016-09-07 13:52:33
The bag itself has many pockets, it is strong and easy to use. But the zipper is too weak. The pinching part broke up. When looking closely, the zipper is not YKK, it seems to be quite cost-saving. It is totally disappointing and it can not be helped that Ringstar and another manufacturer will make such a shovel. I'd like a way to make effective use of clean bags with broken zippers.
This review is about item#5869726.
Motorcycle Maintenance
5
From Japan
On 2016-08-02 10:09:02
It was cheap and easy to use, and it was a product as expected.
This review is about item#05869726.
Tool holder
5
From Japan
On 2016-05-02 15:20:51
I am very satisfied with making it robust.
This review is about item#05869726.