The reviews are automatic translation.
Inspection tool
From Japan
On 2018-02-01 15:35:05
It is easy to use and satisfied. It is popular among employees.
Used to carry small tools at the work site
From Japan
On 2017-11-19 14:57:30
The size is exactly convenient to use
It's handy because it did not have anything like it
…apparently
Civil engineering work, loading
From Japan
On 2017-08-17 17:48:30
Because it is easy to use, it is very handy. If the shoulder strap is a little more firm, it is perfect.
Carrying tool
From Japan
On 2017-07-10 21:07:56
Because it moves by motorcycle, the point which can be shawled is very helpful. Capacity was secured securely, and everything that I wanted to enter was entered. If there is a point of dissatisfaction, if the shoulder belt is adjusted short, is the place where the shoulder force pad stops at an exceptional position?
Move to the site such as props
From Japan
On 2017-03-17 16:52:49
Making is certain I think that it is easy to use if the tool is not going to rampage by reducing the partition inside In the shoulder belt is thin and the rubber pad is like a decoration and it is not practical
It is very strong
From Japan
On 2017-02-14 17:42:07
It is quite heavy when you put a lot of tools, but it is still solid. It is very easy to take out contents as it opens. It is very nice to have the contents easy to take out. Because the chuck is solid, you can feel securely opening and closing. A slightly larger size has a pattern It is very convenient to get a longer tool
During machine maintenance
From Japan
On 2016-12-24 13:44:23
The zipper handle broke immediately after use, and the cloth broke along the back seams. I was very sorry.
Summary storage of detailed equipment
From Japan
On 2016-09-07 13:52:33
The bag itself has many pockets, it is strong and easy to use. But the zipper is too weak. The pinching part broke up. When looking closely, the zipper is not YKK, it seems to be quite cost-saving. It is totally disappointing and it can not be helped that Ringstar and another manufacturer will make such a shovel. I'd like a way to make effective use of clean bags with broken zippers.
Motorcycle Maintenance
From Japan
On 2016-08-02 10:09:02
It was cheap and easy to use, and it was a product as expected.
Tool holder
From Japan
On 2016-05-02 15:20:51
I am very satisfied with making it robust.