Buy more than* S$200* and get FREE SHIPPING

  • Mr. Toolbag
  • Mr. Toolbag
  • Mr. Toolbag

Mr. Toolbag MB-3

3.00 (1)
Item.#
05869735
Mfr.#
MB-3
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
510x170x160
Description 2
Long tools, tool storage OK! maximum upto 500 mm Stylish design Mr. Toolbag OK for storage of all tools like electric tools etc. Full open type, easy-to-use Wrinkle resistant and pevents from becoming out of shapeDurability, excellent light resistance (using high quality polyester) Cushioning softens the shock impact (using polyethylene foam)
Main Part Dimension (mm)
510Lx170Wx160H
Specification
Measuring tool storage 7 exterior pockets
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2014-06-17 18:06:01
It is convenient for organizing tools.
This review is about item#05869735.