Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tool Box, "Mr. Bis Jr."

Tool Box, "Mr. Bis Jr." B-170

5.00 (5)
Item.#
05869753
Mfr.#
B-170
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
171x171x161
Material
Copolymer
Description 2
just was not likely presenceTo put nails or Let courses just good size!
Color
Clear
Inside Dimension (mm)
152x152x155
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2017-07-11 15:34:12
Size, price, perfect. We will continue to purchase this product and other products from now on, so thank you.
This review is about item#5869753.
Storage of screw box
5
From Japan
On 2015-07-16 15:46:12
This box is the best. A screw box made of paper (made of paper) is torn as long as it is used for long-term use, so it is troublesome, but if you put it in this screw Jr, such worry is useless. It is convenient because it can be loaded exactly when loading on a car. To open it is difficult to open it unless you can open the lid properly, but it is difficult for screws to scatter as it will not open easily if it speaks in reverse.
This review is about item#05869753.
Nails, screws and other storage
5
From Japan
On 2014-01-24 17:31:48
I always use it. I would like to increase the color of the handle.
This review is about item#09208175.
To store nails
5
From Japan
On 2012-06-18 21:47:48
I use 45 and 65 nails for use. It is firmly allocated to the price, and when you fold the handle it fits into the lid and Tsuraichi. The lid with simple lock is also easy to open, it is easy to close.
This review is about item#09208175.
Nail insertion
5
From Japan
On 2011-05-07 07:56:02
Convenient to store every size (length). If there are multiple possessions of color, they are sorted by nail type.
This review is about item#05869753.