Buy more than* S$200* and get FREE SHIPPING

  • All-In-One Large Box Dokatto
  • All-In-One Large Box Dokatto
  • All-In-One Large Box Dokatto
  • All-In-One Large Box Dokatto
  • All-In-One Large Box Dokatto
  • All-In-One Large Box Dokatto
  • All-In-One Large Box Dokatto

All-In-One Large Box Dokatto D-7000

3.83 (6)
Item.#
05869762
Mfr.#
D-7000
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf)
140 (Handle)
Withstand Load (kg)
370
Color
Blue
Material
Copolymer
Outer Dimensions (Length L x Width W x Height H) (mm)
697x330x250
Capacity (L)
33
Weight (kg)
3.1
Specification
With tray (with 4 dividers . You can put tray light and left position as you like. Wide space enable to store blade change type saw (265 mm easily) and carpenter's square ) Safety buckles for outstanding strength and unbreakable (Clank and powerful lock buckle. Hinge-part breakage or wear strong rugged design.) Large grip handle easy to grab (To store handle, top surface should be flat. Convenient stackable storage. Round type grip)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Work tool insertion
5
From Japan
On 2017-09-25 20:08:32
After purchasing this product, it is something of Ringstar if you are unsure what to buy. If you buy storage boxes, you are now searching from Ringstar made. In the seventeenth year, it was truly faded on the loading platform of the truck of 365 days, although it faded indeed, if you step on it or you kick it will not break. I did not notice the slack of the lacquer thinner at one time and the recess of the handle was filled with thinner. The handle was a guyagguia but the main body did not leak or open the hole. It is strong. In order to make it double-sided, the metal fittings are strong and can be locked firmly, but it will not open in half way released state. When biting dust or slipping becomes bad, the lock of one who is hinged when opening the lid can come off, but I think that it is assembled firmly.
This review is about item#5869762.
Landscaping work
3
From Japan
On 2016-07-02 18:12:09
When releasing the top lid, I feel a little bit when there is a catch and it is difficult to open. When bringing a BOX to a quiet place such as a tatami room such as a tea room and putting a BOX and releasing the handle part, the handle gets into the BOX main body and a considerably loud noise is made and it takes considerable consideration. I hope to improve a little.
This review is about item#05869762.
Tool storage
5
From Japan
On 2016-03-05 23:15:30
Easy to use
This review is about item#05869762.
Tool storage
5
From Japan
On 2015-01-17 10:39:56
This time, I purchased it using a discount ticket. The tools have been put apart all the time until now, but it was finally able to be stored. Although it is big, the price is satisfied cheaply.
This review is about item#05869762.
As a storage when carrying tools
4
From Japan
On 2014-03-07 20:38:57
I feel like opening / closing the lid does not go smoothly because of the mechanism that can open either in front or back.
This review is about item#05869762.
Purchased for storing motorcycle supplies.
1
From Japan
On 2010-04-06 13:56:06
Personally purchased and received at the work place, when placed in the light tiger in the rain, the inside was in a wet condition at the time of returning home. Once I used a similar BOX, but there was never a problem due to rain mixing. It is a product that needs improvement.
This review is about item#05869762.