Buy more than* S$200* and get FREE SHIPPING

  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D
  • Motor Type Time Switch H2F-D

Motor Type Time Switch H2F-D H2F-DMFC AC100-240

5.00 (2)
Item.#
05869927
Mfr.#
H2F-DMFC AC100-240
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Setup Time
15min
Minimum Scale Value
15min
Operating Ambient Temperature (deg C)
(No freezing) -10 to +55
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Tolerable Voltage Fluctuation
85-110% of the supply voltage
Power Supply Voltage (V)
AC100 to 240 50/60Hz
Ambient Humidity
35 to 85%
Weight (g)
200
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.25mm 3 direction each 10min
Power Consumption
AC100 to 120V when: 1VA following AC200 to 240V when: 4VA following
Withstand Voltage
(Non-charging metal part between the charged metal parts, operating circuit between the control output) AC2000V 50 / 60Hz 1min AC1000V 50 / 60Hz 1min (non-continuous contacts between)
Lifespan
10,000 times or more contacts, 20,000 hours motor
Time Setting
Please insert the memory of the desired time of the dial set child. Plug a set of silver-colored child at the time gold, want to OFF in time you want to ON. Always, please insert far surely Note 1. Setto-ko. On the check, please be set to ON for alternate
Control Period
24 hours daily
Maximun Setup Time
23h45min
Standard
UL917, CSA C22.2 No.14
Backup Time
180h or more
Outside Dimension (Height x Width x Depth) (mm)
95x72x50
Control Output
1c
DIN
95x72mm
Case Color
Light gray (Munsell 5Y7 / 1)
Impact Resistance (Malfunction)
Once each 200m / s 2 6 direction
Impact Resistance
5 times each 1000m / s 2 6 direction
Vibration Resistance
16.7Hz piece amplitude 2mm 3 each direction 1h
Installation Method
Table mounting surface / DIN rail mounting
Accessories
Setto-ko (: x3 gold pieces, OFF for: ON for x3 or silver), (form Y92S-42) x1 pcs battery
Drive System
Quartz motor battery type Y92S-42 is necessary
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic water supply equipment for Banda in a greenhouse
5
From Japan
On 2013-12-02 21:12:08
Greenhouse will frequently have trouble breaker falls a little thing because the humidity has been mist always release high, Omron time switch is Banda of orchid is summer in winter twice since prefer the water by 15 minutes once automatically went shift time when I'll make a shower, but that became a power outage fell breaker using, you trouble or worked shower to undesirable time occurs, life of orchid so involved in it, but the gas did not escape, this time has been a power failure measures, was purchased to know the motor type time switch H2F-D, it will be saved because should now become automatic true.
This review is about item#05869927.
Control circuit
5
From Japan
On 2013-08-06 22:06:37
fast! Cheap! It is satisfaction.
This review is about item#08589533.