Buy more than* S$200* and get FREE SHIPPING

  • Lux Meter

Lux Meter LX-3132

Item.#
05869936
Mfr.#
LX-3132
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Light-receiving Element
Relative luminosity approximate know Con photodiode
Range
100/300/1000/3000/10000Lx
Power
R6P (AA) x2
Accessories
instruction manual
Tolerance
The maximum scale value of + / over 10% JIS general form B grade equivalent, lighting trading outside the product
Dimensions (Height H x Width W x Depth D) (mm)
163x100x47
Weight (g)
300