Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)
  • TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)
  • TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)

TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS) WX-EDS 0.2

by OSG
5.00 (4)
Item.#
05869954
Mfr.#
WX-EDS 0.2
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, cast iron, stainless steel, a copper alloy
Number of Blades
2
Blade Diameter (phi mm)
0.2
Tolerance
0 to -0.020
Blade Length Lc (mm)
0.4
Shank Diameter d (phi mm)
4
Surface Processing
WX coating (TiAIN-based coating)
Helix Angle (Degree)
30
Overall Length L (mm)
40
Blade Length (mm)
0.4
Material
Cemented carbide (CARBIDE)
Corner Shape
Pinkado
Blade Diameter D (phi mm)
0.2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Carbon processing
5
From Japan
On 2016-12-15 12:48:35
I have used it variously so far, but this is the best in carbon processing. Hold the blade well and the surface to be machined is beautiful and sharp.
This review is about item#5870103.
Metal Cutting (Milling)
5
From Japan
On 2015-02-17 13:12:38
As expected it is OSG. Compared to inexpensive manufacturers sharpness does not fall. Although price difference is three times, life expectancy is likely to be three times.
This review is about item#05870164.
Grooving
5
From Japan
On 2015-02-12 13:35:41
As expected it is OSG only, it can be used even hard-to-cut materials. It may be cheaper finally than to purchase inexpensive goods of unknown maker, often with knives. Nonetheless, I'm really satisfied if I make efforts to lower the price a bit more.
This review is about item#05870164.
General-purpose milling material used SK material rotational speed 1000 side and bottom finish of about 0.2
5
From Japan
On 2012-08-22 07:45:54
Although the consumption of tools is not so much in many types of small quantity production, inventory has become less, so we ordered 3 manufacturers including OSG in terms of price to try in order to reference the next order. As expected or OSG, it is impossible to place orders in units of ten as usual, but I will continue to patronize it in the future.
This review is about item#05870182.