Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)
  • TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)
  • TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)

TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS) WX-EDS 0.6

by OSG
5.00 (4)
Item.#
05869997
Mfr.#
WX-EDS 0.6
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, cast iron, stainless steel, a copper alloy
Number of Blades
2
Blade Diameter D (phi mm)
0.6
Overall Length L (mm)
40
Blade Length (mm)
1.2
Material
Cemented carbide (CARBIDE)
Corner Shape
Pinkado
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
4
Surface Processing
WX coating (TiAIN-based coating)
Blade Diameter (phi mm)
0.6
Tolerance
0 to -0.020
Blade Length Lc (mm)
1.2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Carbon processing
5
From Japan
On 2016-12-15 12:48:35
So far, we have various use It is a carbon processing this is the best. Also well machined surface have the blade also shaved clean and crisp.
This review is about item#5870103.
Metal cutting (milling)
5
From Japan
On 2015-02-17 13:12:38
It is truly OSG. It does not fall sharpness in comparison to the low-cost manufacturer. It is a price difference between three times, but likely will be three times the life.
This review is about item#05870164.
Grooving
5
From Japan
On 2015-02-12 13:35:41
Indeed is there only OSG, you cut it may be a difficult-to-cut materials. Blade has may be, than to buy an inexpensive goods manufacturer unknown, it may be cheaper in the end. That said, if you could make an effort to lower the price a little more, I really very happy.
This review is about item#05870164.
Universal Milling materials used SK material revolution number of 1000 side, finish of about 0.2 on the bottom of both
5
From Japan
On 2012-08-22 07:45:54
In high-mix low-volume production is the consumption of the tool is not so much, but because the inventory is low, the 3 manufacturers, including the OSG in terms of price to attempt want to reference of the order next time Stock and saw. It is truly one of OSG or rather still, orders in the prior ten units, as in But it is impossible we will also to patronize the future.
This review is about item#05870182.