Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 2

by OSG
Item.#
05870225
Mfr.#
WX-EMS 2
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Overall Length (mm)
40
TRUSCO Part Number
200-1829
Surface Processing
WX coating (TiAIN coating)
Shank Diameter (phi mm)
4
Work Material
Carbon steel, cast iron
Tolerance
0 - -0.020
Material
HARD METAL (CARBIDE)
Corner Shape
Pin corner
Blade Diameter (phi mm)
2
Blade Length (mm)
6