Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 2.5

by OSG
Item.#
05870234
Mfr.#
WX-EMS 2.5
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
TRUSCO Part Number
200-1837
Corner Shape
Pinkado
Blade Diameter (phi mm)
2.5
Blade Length (mm)
8
Overall Length (mm)
40
Work Material
Carbon steel, cast iron
Material
Cemented carbide (CARBIDE)
2014 TRUSCO Published Page
1-0012
Surface Processing
WX coating (TiAIN-based coating)
Shank Diameter (phi mm)
4
Tolerance
0 to -0.020