Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 3

by OSG
Item.#
05870243
Mfr.#
WX-EMS 3
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Surface Processing
WX coating (TiAIN coating)
Shank Diameter (phi mm)
6
Tolerance
0 - -0.020
Material
HARD METAL (CARBIDE)
Work Material
Carbon steel, cast iron
Corner Shape
Pin corner
Blade Diameter (phi mm)
3
Blade Length (mm)
8
Overall Length (mm)
45
TRUSCO Part Number
200-1853