Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 4

by OSG
Item.#
05870252
Mfr.#
WX-EMS 4
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Tolerance
0 - -0.020
Material
Cemented carbide (CARBIDE)
Corner Shape
pin
Blade Diameter (phi mm)
4
Work Material
Carbon steel, cast iron
Blade Length (mm)
11
Overall Length (mm)
45
TRUSCO Part Number
200-1861
Surface Processing
WX coating (TiAIN coating)
Shank Diameter (phi mm)
6