Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 7

by OSG
Item.#
05870286
Mfr.#
WX-EMS 7
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-04-10
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Material
Cemented carbide (CARBIDE)
Shank Diameter d (phi mm)
8
Surface Processing
WX coating (TiAIN-based coating)
Blade Diameter (phi mm)
7
Blade Length (mm)
16
Overall Length (mm)
60
Work Material
Carbon steel, cast iron
Blade Length Lc (mm)
16
Corner Shape
Pinkado
Blade Diameter D (phi mm)
7
Overall Length L (mm)
60
Shank Diameter (phi mm)
8
Tolerance
0 to -0.020