Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 8

by OSG
Item.#
05870295
Mfr.#
WX-EMS 8
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
TRUSCO Part Number
200-1934
Blade Diameter D (phi mm)
8
Overall Length L (mm)
60
Shank Diameter (phi mm)
8
Tolerance
0 - -0.020
Blade Length Lc (mm)
19
Work Material
Carbon steel, cast iron
Corner Shape
Pin corner
Shank Diameter d (phi mm)
8
Surface Processing
WX coating (TiAIN coating)
Blade Diameter (phi mm)
8
Blade Length (mm)
19
Overall Length (mm)
60
Material
HARD METAL (CARBIDE)