Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 9

by OSG
Item.#
05870304
Mfr.#
WX-EMS 9
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Blade Diameter (phi mm)
9
Blade Length (mm)
19
Overall Length (mm)
70
Material
Cemented carbide (CARBIDE)
Shank Diameter d (phi mm)
10
Surface Processing
WX coating (TiAIN-based coating)
Work Material
Carbon steel, cast iron
Overall Length L (mm)
70
Shank Diameter (phi mm)
10
Tolerance
0 to -0.020
Blade Length Lc (mm)
19
Corner Shape
Pinkado
Blade Diameter D (phi mm)
9