Buy more than* S$200* and get FREE SHIPPING

  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)
  • TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS) WX-EMS 12

by OSG
Item.#
05870322
Mfr.#
WX-EMS 12
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
TRUSCO Part Number
200-1985
Blade Diameter D (phi mm)
12
Overall Length L (mm)
75
Shank Diameter (phi mm)
12
Tolerance
0 to -0.020
Overall Length (mm)
75
Material
Cemented carbide (CARBIDE)
Work Material
Carbon steel, cast iron
Corner Shape
Pinkado
Shank Diameter d (phi mm)
12
Surface Processing
WX coating (TiAIN-based coating)
Blade Diameter (phi mm)
12
Blade Length (mm)
26
2014 TRUSCO Published Page
1-0012
Blade Length Lc (mm)
26