Buy more than* S$200* and get FREE SHIPPING

  • WX21 Carbide ball end mill blade 2 (WX-EBD)

WX21 Carbide ball end mill blade 2 (WX-EBD) WX-EBD R0.4x0.8

by OSG
Item.#
05870557
Mfr.#
WX-EBD R0.4x0.8
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, stainless steel, cast iron
Tolerance
+/-0.01
Overall Length (mm)
40
TRUSCO Part Number
200-2108
Nose Radius (mm)
R0.4
Ball Radius (mm)
0.4
Blade Diameter (phi mm)
0.8
Blade Length (mm)
2
Helix Angle (Degree)
30
Number of Blades
2
Material
Cemented carbide (CARBIDE)
2014 TRUSCO Published Page
1-0044
Helix Angle
30 °
Surface Processing
WX coating (TiAIN-based coating)
Shank Diameter (phi mm)
4