|
WX21 Carbide ball end mill blade 2 (WX-EBD) WX-EBD R0.5x1
- Item.#
- 05870566
- Mfr.#
- WX-EBD R0.5x1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Carbon steel, the alloy steel, stainless steel, cast iron
- Tolerance
- +/-0.01
- Shank Diameter d (phi mm)
- 4
- Blade Diameter D (phi mm)
- 1
- Overall Length L (mm)
- 50
- Ball Radius (mm)
- 0.5
- Blade Diameter (phi mm)
- 1
- Blade Length Lc (mm)
- 2.5
- Helix Angle (Degree)
- 30
- Number of Blades
- 2
- Overall Length (mm)
- 50
- Material
- Cemented carbide (CARBIDE)
- Nose Radius (mm)
- R0.5
- Surface Processing
- WX coating (TiAIN-based coating)
- Shank Diameter (phi mm)
- 4
- Blade Length (mm)
- 2.5
|
Customers Who Viewed This Item Also Viewed