Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WX21 Carbide ball end mill blade 2 (WX-EBD)

WX21 Carbide ball end mill blade 2 (WX-EBD) WX-EBD R0.6x1.2

by OSG
Item.#
05870575
Mfr.#
WX-EBD R0.6x1.2
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, stainless steel, cast iron
Tolerance
+/-0.01
Blade Length (mm)
3
Material
Cemented carbide (CARBIDE)
Helix Angle
30 °
Surface Processing
WX coating (TiAIN-based coating)
Shank Diameter (phi mm)
4
Helix Angle (Degree)
30
Number of Blades
2
Overall Length (mm)
50
Nose Radius (mm)
R0.6
Ball Radius (mm)
0.6
Blade Diameter (phi mm)
1.2