Buy more than* S$200* and get FREE SHIPPING

  • WX21 Carbide ball end mill blade 2 (WX-EBD)
  • WX21 Carbide ball end mill blade 2 (WX-EBD)
  • WX21 Carbide ball end mill blade 2 (WX-EBD)

WX21 Carbide ball end mill blade 2 (WX-EBD) WX-EBD R1x2

by OSG
Item.#
05870611
Mfr.#
WX-EBD R1x2
Package Qty.
1PC
Ship pack of
1
40.82 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, stainless steel, cast iron
Tolerance
+/-0.01
Nose Radius (mm)
R1
Surface Processing
WX coating (TiAIN-based coating)
Shank Diameter (phi mm)
6
Blade Length (mm)
5
Overall Length (mm)
50
Material
Cemented carbide (CARBIDE)
Helix Angle (Degree)
30
Number of Blades
2
Ball Radius (mm)
1
Blade Diameter (phi mm)
2
Blade Length Lc (mm)
5
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
2
Overall Length L (mm)
50