Buy more than* S$200* and get FREE SHIPPING

  • WX21 Carbide ball end mill blade 2 (WX-EBD)

WX21 Carbide ball end mill blade 2 (WX-EBD) WX-EBD R1.75x3.5

by OSG
Item.#
05870645
Mfr.#
WX-EBD R1.75x3.5
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel, the alloy steel, stainless steel, cast iron
Tolerance
+/-0.01
Overall Length (mm)
70
Nose Radius (mm)
R1.75
Ball Radius (mm)
1.75
Blade Diameter (phi mm)
3.5
Blade Length (mm)
8
Helix Angle (Degree)
30
Number of Blades
2
Material
Cemented carbide (CARBIDE)
Helix Angle
30 °
Surface Processing
WX coating (TiAIN-based coating)
Shank Diameter (phi mm)
6