Buy more than* S$200* and get FREE SHIPPING

  • WX21 Carbide ball end mill blade 2 (WX-EBD)
  • WX21 Carbide ball end mill blade 2 (WX-EBD)
  • WX21 Carbide ball end mill blade 2 (WX-EBD)

WX21 Carbide ball end mill blade 2 (WX-EBD) WX-EBD R3.5x7

by OSG
5.00 (1)
Item.#
05870681
Mfr.#
WX-EBD R3.5x7
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.01
Ball Radius (mm)
3.5
Overall Length L (mm)
90
Shank Diameter (phi mm)
6
Blade Length (mm)
14
Tolerance
+/-0.01
Overall Length (mm)
90
Material
Cemented carbide (CARBIDE)
Helix Angle
30 °
Tolerance (mm)
0 to -0.020
Number of Blades
2
Surface Processing
WX coating (TiAIN-based coating)
Blade Diameter (phi mm)
7
Blade Length Lc (mm)
14
Ball Radius R (mm)
3.5
Nose Radius (mm)
R3.5
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC cutting
5
From Japan
On 2016-06-23 12:02:10
Valuable ball end mill that can be used with 4 mm φ shank. It is good condition of shaving.
This review is about item#08080746.