Buy more than* S$200* and get FREE SHIPPING

  • G tapered shank, standard drill
  • G tapered shank, standard drill
  • G tapered shank, standard drill

G tapered shank, standard drill GTD 12.0

Item.#
05871372
Mfr.#
GTD 12.0
Package Qty.
1PC
Ship pack of
1
88.35 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Shanks (MT.No)
1
Geometry of Drill Flank
Surireki grinding
Overall Length L (mm)
179
Point Angle (Degree)
118
Flute Length l (mm)
98
Blade Diameter D (phi mm)
12
Coating
G Court
Material
HSS (high speed steel) HSS