Buy more than* S$200* and get FREE SHIPPING

  • G tapered shank, standard drill
  • G tapered shank, standard drill
  • G tapered shank, standard drill

G tapered shank, standard drill GTD 12.5

Item.#
05871381
Mfr.#
GTD 12.5
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
HSS (high speed steel) HSS
Shanks (MT.No)
1
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
118
Overall Length L (mm)
179
Flute Length l (mm)
98
Blade Diameter D (phi mm)
12.5
Coating
G Court