Buy more than* S$200* and get FREE SHIPPING

  • G tapered shank, standard drill
  • G tapered shank, standard drill
  • G tapered shank, standard drill

G tapered shank, standard drill GTD 13.5

Item.#
05871406
Mfr.#
GTD 13.5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Shanks (MT.No)
1
Geometry of Drill Flank
Surireki grinding
Overall Length L (mm)
185.5
Point Angle (Degree)
118
Flute Length l (mm)
104.5
Blade Diameter D (phi mm)
13.5
Coating
G Court
Material
HSS (high speed steel) HSS