Buy more than* S$200* and get FREE SHIPPING

  • G tapered shank, standard drill
  • G tapered shank, standard drill
  • G tapered shank, standard drill

G tapered shank, standard drill GTD 14.0

Item.#
05871415
Mfr.#
GTD 14.0
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
High speed steel (HSS)
Shanks (MT.No)
1
Geometry of Drill Flank
Three rake grinding
Point Angle (Degree)
118
Overall Length L (mm)
185.5
Flute Length l (mm)
104.5
Blade Diameter D (phi mm)
14
Coating
G coat