Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G tapered shank, standard drill
  • G tapered shank, standard drill
  • G tapered shank, standard drill

G tapered shank, standard drill GTD 14.5

Item.#
05871424
Mfr.#
GTD 14.5
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Shanks (MT.No)
2
Geometry of Drill Flank
Surireki grinding
Overall Length L (mm)
208.5
Point Angle (Degree)
118
Flute Length l (mm)
110.5
Blade Diameter D (phi mm)
14.5
Coating
G Court
Material
HSS (high speed steel) HSS